- 1/2 in Drive Size
- 500 ft-lb Maximum Reverse Torque
- 5000 rpm Free Speed
description
- This heavy duty impact wrench has your back. This tool is safe, reliable and always ready to perform at its peak.
features
- Durability: The 2906P1 Impact Wrench was built to last. Thanks to its steel hammer case and metal housing, this tool will work after multiple drops and harsh weather conditions.
- Reliability: With even twin hammers and a finely tuned motor, this impact wrench is built to last.
| Air Consumption [Average] | 23 cfm, 651 I/min |
| Drive Type | Square |
| Housing Material | Aluminum |
| Drive Size | 1/2 in |
| Inlet Size | 1/4 in NPT |
| Rotation Speed [Max] | 5000 rpm |
| Retainer Type | Pin Detent |
| Free Speed | 5000 rpm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Length | 6 7/8 in |
| Pressure [Max] | 6.2 Bar |
| Torque Range | 40 to 350 ft lb |
| Hose Size | 0.375 in |
| Blows/Impacts Per Minute | 1200 blows/min |
| Free Speed [Max] | 5000 rpm |
| Hose Size [Min] | 3/8 in |
| Air Consumption [Max] | 23 ft3/min |
| Type | Full-Size |
| NPTF Size | 1/4 in |
| Power Source | Air Powered |
| Handle Type | Pistol Grip |
| Weight | 7.0 LB |
| EAN or UPC | 663023014869 |
-
Drop Ship Only


