- 1/2 in Drive Size
- 930 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- The Ingersoll Rand 2235TiMAX Visibility Series, provides the power you know and trust in vibrant colors. The power, durability and reliability of this 1/2" Air Impact Wrench is unsurpassed in the industrial and vehicle service market. Available in orange for technicians who want to customize their toolbox and have visibility to their tool on the job and in the garage.
features
- VISIBILITY: The orange 2235TiMAX-O impact wrench allows you to see it on the job and in the garage, while customizing your toolbox.
- POWER: Punish the toughest bolts with 1350 ft-lbs. of Nut Busting Torque powered by Ingersoll Rand’s finely tuned twin-hammer impact mechanism. The 4-position power regulator and one-handed forward/reverse push button control give you the control to do the job right the first time.
- RELIABILITY: Every component, every mechanism and every function of the 2235TiMAX-O has been put through the most rigorous testing to ensure it always performs in the face of the toughest applications. Backed by a two-year warranty, the 2235TiMAX-O is a finely tuned workhorse.
- VERSATILE: Optimized for the vehicle repair industry, heavy trucks, tire lane, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- A lightweight, balanced, air impact wrench that weighs just 4.6lbs
| Free Speed | 8500 rpm |
| Breakaway Torque | 1350 ft-lb, 1830 nm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Power Source | Air Powered |
| Drive Size | 1/2 in |
| Retainer Type | Friction Ring |
| Type | Full-Size |
| Hose Size [Min] | 3/8 in |
| Handle Type | Pistol Grip |
| Color | Orange |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Pressure [Max] | 6.2 Bar |
| Drive Type | Square |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Weight | 5.4 LB |
| EAN or UPC | 663023155005 |

