- 1/2 in Drive Size
- 930 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- The Ingersoll Rand 2235TiMAX Visibility Series, provides the power you know and trust in vibrant colors. The power, durability and reliability of this 1/2" Air Impact Wrench is unsurpassed in the industrial and vehicle service market. Available in green for technicians who want to customize their toolbox and have visibility to their tool on the job and in the garage.
features
- Visibility: The green 2235TiMAX-G impact wrench allows you to see it on the job and in the garage, while customizing your toolbox.
- POWER: Punish the toughest bolts with 1350 ft-lbs. of Nut Busting Torque powered by Ingersoll Rand’s finely tuned twin-hammer impact mechanism. The 4-position power regulator and one-handed forward/reverse push button control give you the control to do the job right the first time.
- RELIABILITY: Every component, every mechanism and every function of the 2235TiMAX-G has been put through the most rigorous testing to ensure it always performs in the face of the toughest applications. Backed by a two-year warranty, the 2235TiMAX-G is a finely tuned workhorse.
- VERSATILE: Optimized for the vehicle repair industry, heavy trucks, tire lane, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- A lightweight, balanced, air impact wrench that weighs just 4.6lbs
| Color | Green |
| Drive Size | 1/2 in |
| Type | Full-Size |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Free Speed | 8500 rpm |
| Retainer Type | Friction Ring |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Pressure [Max] | 6.2 Bar |
| Handle Type | Pistol Grip |
| Breakaway Torque | 1350 ft-lb, 1830 nm |
| Hose Size [Min] | 3/8 in |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Power Source | Air Powered |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Drive Type | Square |
| Weight | 5.4 LB |
| EAN or UPC | 663023153827 |

