The 2146MAX Series Impact Wrenches- including the 2146Q1MAX-3, is the most powerful 3/4" impact in its class. These tools have been engineered with an innovative pressure gauge that ensures optimized air flow and pressure. These quiet impact wrenches help you maximize productivity across a range of jobs and tackle anything that comes your way. And because you can avoid operating below and above the recommended 90 PSI air pressure, your tool will last longer and perform more reliably. Work more and spend less
the 2146MAX Series helps you do what you do best.
features
Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency
Steel hammer case stands up to drops and everyday abuse
Patented one-hand forward/reverse and feather-touch trigger provides maximum control
Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
Pressure gauge improves productivity and prolongs product life
A lightweight, balanced, air impact wrench that weighs just 8.8 lbs
Extended reach 3" anvil provides better accessibility to bolts
Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids
Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction
Free Speed
5500 rpm
Housing Material
Composite Housing and Steel Reinforced Frame
Air Consumption [Average]
14 cfm, 396 I/min
Breakaway Torque
2000 ft-lb, 2712 nm
Handle Type
Pistol Grip
Standard
CE, UKCA, EAC
Hose Size [Min]
1/2 in
Drive Size
3/4 in
Air Consumption @ Load
36 cfm, 1090 I/min
Power Source
Air Powered
Pressure [Max]
6.2 Bar
Drive Type
Square
Retainer Type
Friction Ring and Thru-hole
Weight
0.0 LB
EAN or UPC
663023164595
We're here for you
with Service Centers across the country - We have your back