- 1/2 in Drive Size
- 650 ft-lb Maximum Reverse Torque
- 9500 rpm Free Speed
description
- Reliable and durable, this 2130 Series Impact Wrench was built to help you succeed. From your first to your last job, this wrench will see you through.
features
- Access: This impact wrench is great for changing tires and general vehicle repair.
- Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It’ll never let you down.
| Manufacturer Name | Ingersoll-Rand |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Retainer Type | Friction Ring |
| Handle Type | Pistol Grip |
| Length | 7 1/4 in |
| Maximum Torque | 500 ft lb Reverse |
| Pressure | 90 psi |
| Hose Size | 0.375 in |
| Control Type | Trigger |
| Drive Size | 1/2 in |
| Drive Type | Square |
| Blows/Impacts Per Minute | 1200 blows/min |
| Style | Piston |
| Pressure [Max] | 6.2 Bar |
| Hose Size [Min] | 3/8 in |
| Torque [Max] | 550 ft lb |
| Inlet Size | 1/4 in NPT |
| Noise Level | 96.6 dBA |
| Torque [Min] | 50 ft lb |
| Type | Full-Size |
| Power Source | Air Powered |
| Torque | 500 ft lb |
| Free Speed | 9500 rpm |
| Air Consumption [Average] | 4.4 cfm, 125 I/min |
| Air Consumption @ Load | 22 cfm, 623 I/min |
| Housing Material | Composite |
| Free Speed [Max] | 9500 rpm |
| Weight | 5.05 LB |
| EAN or UPC | 663023018027 |

