- 3/8 in Drive Size
- 300 ft-lb Maximum Reverse Torque
- 15000 rpm Free Speed
description
- The Ingersoll Rand 2115QXPA Series Impact Wench was built on the hardworking and respected foundation laid by the 2115TiMAX. The results are light, quiet and powerful, an impact wrench that delivers an incredible level of performance and power at a cost that won’t punish your wallet. The 2115QXPA 3/8" Impact Wrench is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.
features
- POWER: Punish the toughest bolts with 300 ft-lbs of max reverse torque. All powered by Ingersoll Rand’s finely tuned motor and twin-hammer impact mechanism.
- WEIGHT: At only 2.5 pounds , the 2115QXPA is as light as it is powerful so your hand tires less, letting you get more work done.
- SOUND REDUCTION: Ingersoll Rand’s Quiet Technology reduces the sound of the tool. Sparing your ears without sacrificing a single ounce of power.
- RELIABILITY: Backed by a one-year warranty and rigorously tested, every component, mechanism and function of the 2115QXPA has been pushed to the limits to ensure it performs well in the face of the toughest jobs
- PRICE: Deliver an incredible level of performance and power at a cost that won’t punish your wallet.
| Type | Full-Size |
| Air Consumption @ Load | 17 cfm, 481 I/min |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Drive Type | Square |
| Retainer Type | Friction Ring |
| Power Source | Air Powered |
| Handle Type | Pistol Grip |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Hose Size [Min] | 3/8 in |
| Pressure [Max] | 6.2 Bar |
| Drive Size | 3/8 in |
| Free Speed | 15000 rpm |
| Weight | 2.5 LB |
| EAN or UPC | 663023139685 |

