- 3/8 in Drive Size
- 380 ft-lb Maximum Reverse Torque
- 6000 rpm Free Speed
description
- The 35MAX Ultra-Compact Impact Wrench is as versatile as it is reliable. With its twin hammer impact mechanism, aluminum hammer case and composite housing, this tool will deliver the power you need.
features
- Access: Thanks to its small size and easy handling, the 35MAX Ultra-Compact Impact Wrench can be used in even the tightest of spaces.:
- User Experience: The 35MAX Ultra-Compact Impact Wrench comes with improved operator comfort and safety, so you’ll never have to worry while doing your job.
- Increased Reach
| Air Consumption @ Load | 17 cfm, 481 I/min |
| Handle Type | Pistol Grip |
| Drive Size | 3/8 in |
| Free Speed | 6000 rpm |
| Drive Type | Square |
| Type | Compact |
| Pressure [Max] | 6.2 Bar |
| Retainer Type | Friction Ring |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Hose Size [Min] | 3/8 in |
| Power Source | Air Powered |
| Breakaway Torque | 475 ft-lb, 644 nm |
| Weight | 3.0 LB |
| EAN or UPC | 663023126043 |

