IKO International Inc.
RNA6915
METRIC - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105154203
- 54 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 2700 rpm |
| Static Load Rating | 331000 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 138000 N |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Overall Width | 54 mm |
| O.D. | 105 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Double |
| Limiting Speed - Oil | 4500 rpm |
| I.D. | 85 mm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Series | RNA69 |
| Weight | 2.112 LB |
| EAN or UPC | 4549557051463 |
