IKO International Inc.
RNA6906
METRIC - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #102204047
- 30 mm
- High Carbon Chrome Steel
| O.D. | 47 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 6600 rpm |
| Limiting Speed - Oil | 11000 rpm |
| Roller Type | Roller |
| Series | RNA69 |
| Material | SUJ2 |
| I.D. | 35 mm |
| Dynamic Load Rating | 43000 N |
| No. of Rows | Double |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 69000 N |
| Overall Width | 30 mm |
| Bearing Type | Needle Roller |
| Weight | 0.275 LB |
| EAN or UPC | 4549557051265 |
