IKO International Inc.
RNA6905
METRIC - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101680861
- 30 mm
- High Carbon Chrome Steel
| O.D. | 42 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Limiting Speed - Oil | 13000 rpm |
| Dynamic Load Rating | 42100 N |
| I.D. | 30 mm |
| Static Load Rating | 64300 N |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 7800 rpm |
| Series | RNA69 |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| Weight | 0.244 LB |
| EAN or UPC | 4549557051227 |
