IKO International Inc.
RNA6904
METRIC - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101537493
- 30 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Roller Type | Roller |
| Limiting Speed - Grease | 9600 rpm |
| Series | RNA69 |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Static Load Rating | 48900 N |
| O.D. | 37 mm |
| I.D. | 25 mm |
| Dynamic Load Rating | 35400 N |
| Limiting Speed - Oil | 16000 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| Weight | 0.21 LB |
| EAN or UPC | 4549557051180 |
