IKO International Inc.
RNA69/22
METRIC - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105155825
- 30 mm
- High Carbon Chrome Steel
| Static Load Rating | 56900 N |
| Limiting Speed - Oil | 14000 rpm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 8400 rpm |
| O.D. | 39 mm |
| Overall Width | 30 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Dynamic Load Rating | 36300 N |
| Retainer Material | Steel |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Series | RNA69 |
| I.D. | 28 mm |
| Material | SUJ2 |
| Weight | 0.214 LB |
| EAN or UPC | 4549557051203 |
