IKO International Inc.
RNA497
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105155823
- 10 mm
- High Carbon Chrome Steel
| I.D. | 9 mm |
| Retainer Material | Steel |
| Overall Width | 10 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 27000 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Limiting Speed - Oil | 45000 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Series | RNA49 |
| O.D. | 17 mm |
| Dynamic Load Rating | 4530 N |
| Static Load Rating | 3650 N |
| Weight | 0.02 LB |
| EAN or UPC | 4549557050251 |
