IKO International Inc.
RNA4926
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101461716
- 50 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| O.D. | 180 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 2500 rpm |
| Limiting Speed - Grease | 1500 rpm |
| Series | RNA49 |
| Material | SUJ2 |
| I.D. | 150 mm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Static Load Rating | 540000 N |
| Dynamic Load Rating | 215000 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 50 mm |
| Weight | 5.192 LB |
| EAN or UPC | 4549557050916 |
