IKO International Inc.
RNA4917
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #102037438
- 35 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Limiting Speed - Grease | 2400 rpm |
| Limiting Speed - Oil | 4000 rpm |
| I.D. | 100 mm |
| Series | RNA49 |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 244000 N |
| Retainer Material | Steel |
| Overall Width | 35 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 110000 N |
| No. of Rows | Single |
| Material | SUJ2 |
| O.D. | 120 mm |
| Weight | 1.551 LB |
| EAN or UPC | 4549557050794 |
