IKO International Inc.
RNA4916
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100740755
- 30 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Static Load Rating | 175000 N |
| O.D. | 110 mm |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 87300 N |
| No. of Rows | Single |
| I.D. | 90 mm |
| Series | RNA49 |
| Overall Width | 30 mm |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 4500 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 2700 rpm |
| Weight | 1.21 LB |
| EAN or UPC | 4549557050763 |
