IKO International Inc.
RNA4913
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #102180581
- 25 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| I.D. | 72 mm |
| Limiting Speed - Grease | 3300 rpm |
| Series | RNA49 |
| Dynamic Load Rating | 62700 N |
| Overall Width | 25 mm |
| Bearing Type | Needle Roller |
| Static Load Rating | 113000 N |
| Limiting Speed - Oil | 5500 rpm |
| O.D. | 90 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Retainer Material | Steel |
| No. of Rows | Single |
| Material | SUJ2 |
| Weight | 0.715 LB |
| EAN or UPC | 4549557050695 |
