IKO International Inc.
RNA4909
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101875427
- 22 mm
- High Carbon Chrome Steel
| I.D. | 52 mm |
| Series | RNA49 |
| Roller Type | Roller |
| Overall Width | 22 mm |
| Static Load Rating | 73300 N |
| O.D. | 68 mm |
| Material | SUJ2 |
| Limiting Speed - Oil | 7500 rpm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 43500 N |
| Bearing Type | Needle Roller |
| Weight | 0.433 LB |
| EAN or UPC | 4549557050572 |
