IKO International Inc.
RNA4906
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101696689
- 17 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 25200 N |
| Overall Width | 17 mm |
| I.D. | 35 mm |
| O.D. | 47 mm |
| Series | RNA49 |
| Limiting Speed - Grease | 6600 rpm |
| No. of Rows | Single |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 11000 rpm |
| Static Load Rating | 34700 N |
| Weight | 0.159 LB |
| EAN or UPC | 4549557050459 |
