IKO International Inc.
RNA4904
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101696874
- 17 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 9600 rpm |
| Retainer Material | Steel |
| I.D. | 25 mm |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 21000 N |
| Limiting Speed - Oil | 16000 rpm |
| O.D. | 37 mm |
| Series | RNA49 |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 17 mm |
| Static Load Rating | 25000 N |
| Material | SUJ2 |
| Weight | 0.122 LB |
| EAN or UPC | 4549557050374 |
