IKO International Inc.
RNA4903
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101696281
- 13 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 10800 rpm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 13 mm |
| O.D. | 30 mm |
| I.D. | 22 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 11700 N |
| Bearing Type | Needle Roller |
| Series | RNA49 |
| Limiting Speed - Oil | 18000 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Static Load Rating | 15600 N |
| No. of Rows | Single |
| Weight | 0.051 LB |
| EAN or UPC | 4549557050350 |
