IKO International Inc.
RNA4901
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101679046
- 13 mm
- High Carbon Chrome Steel
| Overall Width | 13 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 16 mm |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 9660 N |
| Series | RNA49 |
| Static Load Rating | 11100 N |
| No. of Rows | Single |
| O.D. | 24 mm |
| Limiting Speed - Oil | 25000 rpm |
| Weight | 0.039 LB |
| EAN or UPC | 4549557050305 |
