IKO International Inc.
RNA49/22
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101696280
- 17 mm
- High Carbon Chrome Steel
| Series | RNA49 |
| Limiting Speed - Grease | 8400 rpm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 28900 N |
| O.D. | 39 mm |
| Overall Width | 17 mm |
| Dynamic Load Rating | 21400 N |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 14000 rpm |
| Material | SUJ2 |
| I.D. | 28 mm |
| No. of Rows | Single |
| Retainer Material | Steel |
| Weight | 0.124 LB |
| EAN or UPC | 4549557050398 |
