IKO International Inc.
RNA4856
ISO STANDARD - SERIES 48 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #101400036
- 69 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Static Load Rating | 1550000 N |
| Limiting Speed - Grease | 570 rpm |
| I.D. | 305 mm |
| No. of Rows | Single |
| Material | SUJ2 |
| O.D. | 350 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 950 rpm |
| Overall Width | 69 mm |
| Series | RNA48 |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 486000 N |
| Weight | 21.45 LB |
| EAN or UPC | 4549557050152 |
