IKO International Inc.
RNA4852
ISO STANDARD - SERIES 48 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105153202
- 60 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 354000 N |
| Overall Width | 60 mm |
| Limiting Speed - Oil | 1100 rpm |
| Series | RNA48 |
| O.D. | 320 mm |
| Temperature Range [Max] | 248 °F |
| I.D. | 285 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Grease | 660 rpm |
| Bearing Type | Needle Roller |
| Static Load Rating | 1220000 N |
| Weight | 13.354 LB |
| EAN or UPC | 4549557050145 |
