IKO International Inc.
RNA4838
ISO STANDARD - SERIES 48 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105154769
- 50 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 249000 N |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Series | RNA48 |
| Limiting Speed - Grease | 1080 rpm |
| Material | SUJ2 |
| I.D. | 210 mm |
| Retainer Material | Steel |
| Roller Type | Roller |
| Limiting Speed - Oil | 1800 rpm |
| O.D. | 240 mm |
| Static Load Rating | 726000 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 50 mm |
| Weight | 7.436 LB |
| EAN or UPC | 4549557050107 |
