
IKO International Inc.
NAXI4535Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #112119786


- 45 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
I.D. | 45 mm |
Bearing Type | Combined Type Needle Roller |
Material | High Carbon Chromium Bearing Steel |
O.D. | 62 mm |
Type | Combined Type Needle Roller Bearings |
Weight | 0.811 LB |
EAN or UPC | 4549557062889 |
