IKO International Inc.
NA6917
METRIC - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #116093742
- 63 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 8510063 |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 173000 N |
| Static Load Rating | 467000 N |
| Series | NA69 |
| Limiting Speed - Oil | 4000 rpm |
| Material | SUJ2 |
| I.D. | 85 mm |
| Roller Type | Roller |
| Limiting Speed - Grease | 2400 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 63 mm |
| No. of Rows | Single |
| O.D. | 120 mm |
| Weight | 5.154 LB |
| EAN or UPC | 4549557061806 |
