IKO International Inc.
NA6910
METRIC - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746421
- 40 mm
- High Carbon Chrome Steel
| Static Load Rating | 164000 N |
| Temperature Range [Max] | 248 °F |
| I.D. | 50 mm |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT 505840 |
| Dynamic Load Rating | 79200 N |
| Limiting Speed - Oil | 7000 rpm |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Limiting Speed - Grease | 4200 rpm |
| Bearing Type | Needle Roller |
| Overall Width | 40 mm |
| O.D. | 72 mm |
| Material | SUJ2 |
| Series | NA69 |
| Weight | 1.166 LB |
| EAN or UPC | 4549557061660 |
