IKO International Inc.
NA6909
METRIC - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #104594774
- 40 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| No. of Rows | Single |
| Series | NA69 |
| Temperature Range [Max] | 248 °F |
| O.D. | 68 mm |
| Limiting Speed - Grease | 4500 rpm |
| I.D. | 45 mm |
| Dynamic Load Rating | 74600 N |
| Static Load Rating | 147000 N |
| Limiting Speed - Oil | 7500 rpm |
| Bearing Type | Needle Roller |
| Component (I/R; O/R assembly) | LRT 455240 |
| Overall Width | 40 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Weight | 1.144 LB |
| EAN or UPC | 4549557061646 |
