IKO International Inc.
NA498
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #103248230
- 11 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 24000 rpm |
| Material | SUJ2 |
| Overall Width | 11 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 40000 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| O.D. | 19 mm |
| Dynamic Load Rating | 6180 N |
| Roller Type | Roller |
| Static Load Rating | 5030 N |
| I.D. | 8 mm |
| Component (I/R; O/R assembly) | LRT 81011 |
| No. of Rows | Single |
| Retainer Material | Steel |
| Series | NA49 |
| Weight | 0.033 LB |
| EAN or UPC | 4549557060670 |
