IKO International Inc.
NA4924
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746418
- 45 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Material | SUJ2 |
| Limiting Speed - Oil | 3000 rpm |
| Series | NA49 |
| I.D. | 120 mm |
| Limiting Speed - Grease | 1800 rpm |
| Overall Width | 45 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 187000 N |
| Static Load Rating | 435000 N |
| Component (I/R; O/R assembly) | LRT12013545 |
| Bearing Type | Needle Roller |
| O.D. | 165 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Roller Type | Roller |
| Weight | 6.52 LB |
| EAN or UPC | 4549557061196 |
