IKO International Inc.
NA4916
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746416
- 30 mm
- High Carbon Chrome Steel
| Series | NA49 |
| I.D. | 80 mm |
| Dynamic Load Rating | 87300 N |
| Limiting Speed - Grease | 2700 rpm |
| No. of Rows | Single |
| Material | SUJ2 |
| O.D. | 110 mm |
| Overall Width | 30 mm |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 4500 rpm |
| Roller Type | Roller |
| Component (I/R; O/R assembly) | LRT 809030 |
| Static Load Rating | 175000 N |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Weight | 1.883 LB |
| EAN or UPC | 4549557061073 |
