IKO International Inc.
NA4913
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746414
- 25 mm
- High Carbon Chrome Steel
| Component (I/R; O/R assembly) | LRT 657225 |
| Static Load Rating | 113000 N |
| No. of Rows | Single |
| Limiting Speed - Oil | 5500 rpm |
| Bearing Type | Needle Roller |
| O.D. | 90 mm |
| I.D. | 65 mm |
| Overall Width | 25 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 3300 rpm |
| Series | NA49 |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Retainer Material | Steel |
| Dynamic Load Rating | 62700 N |
| Weight | 0.0 LB |
| EAN or UPC | 4549557061011 |
