IKO International Inc.
NA4911
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #113528752
- 25 mm
- High Carbon Chrome Steel
| Component (I/R; O/R assembly) | LRT 556325 |
| Retainer Material | Steel |
| Overall Width | 25 mm |
| Dynamic Load Rating | 57600 N |
| I.D. | 55 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Limiting Speed - Oil | 6500 rpm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Roller Type | Roller |
| Static Load Rating | 97200 N |
| Series | NA49 |
| Limiting Speed - Grease | 3900 rpm |
| O.D. | 80 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.903 LB |
| EAN or UPC | 4549557060977 |
