IKO International Inc.
NA4909
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #114466167
- 22 mm
- High Carbon Chrome Steel
| I.D. | 45 mm |
| Retainer Material | Steel |
| O.D. | 68 mm |
| Dynamic Load Rating | 43500 N |
| Limiting Speed - Oil | 7500 rpm |
| Limiting Speed - Grease | 4500 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 22 mm |
| Material | SUJ2 |
| Component (I/R; O/R assembly) | LRT 455222 |
| Series | NA49 |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| Static Load Rating | 73300 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 0.628 LB |
| EAN or UPC | 4549557060939 |
