IKO International Inc.
NA4907
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #106114616
- 20 mm
- High Carbon Chrome Steel
| Overall Width | 20 mm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| I.D. | 35 mm |
| Dynamic Load Rating | 32000 N |
| Limiting Speed - Oil | 9500 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 5700 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| O.D. | 55 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 50100 N |
| Component (I/R; O/R assembly) | LRT 354220 |
| Series | NA49 |
| Weight | 0.391 LB |
| EAN or UPC | 4549557060892 |
