IKO International Inc.
NA4904
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #116093700
- 17 mm
- High Carbon Chrome Steel
| Overall Width | 17 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 21000 N |
| Limiting Speed - Oil | 16000 rpm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 25000 N |
| Series | NA49 |
| Limiting Speed - Grease | 9600 rpm |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| I.D. | 20 mm |
| Roller Type | Roller |
| O.D. | 37 mm |
| Component (I/R; O/R assembly) | LRT 202517 |
| No. of Rows | Single |
| Material | SUJ2 |
| Weight | 0.173 LB |
| EAN or UPC | 4549557060779 |
