IKO International Inc.
NA4902
ISO STANDARD - SERIES 49 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #106413315
- 13 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 10900 N |
| O.D. | 28 mm |
| Overall Width | 13 mm |
| Static Load Rating | 13800 N |
| Roller Type | Roller |
| Limiting Speed - Grease | 12000 rpm |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Series | NA49 |
| Retainer Material | Steel |
| Component (I/R; O/R assembly) | LRT 152013 |
| I.D. | 15 mm |
| Weight | 0.077 LB |
| EAN or UPC | 4549557060731 |
