IKO International Inc.
NA4834
ISO STANDARD - SERIES 48 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746411
- 45 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| I.D. | 170 mm |
| Overall Width | 45 mm |
| Dynamic Load Rating | 211000 N |
| Static Load Rating | 567000 N |
| Limiting Speed - Oil | 1900 rpm |
| Temperature Range [Min] | -4 °F |
| Component (I/R; O/R assembly) | LRT 17018545 |
| Limiting Speed - Grease | 1140 rpm |
| O.D. | 215 mm |
| Bearing Type | Needle Roller |
| Roller Type | Roller |
| No. of Rows | Single |
| Series | NA48 |
| Weight | 0.0 LB |
| EAN or UPC | 4549557060519 |
