IKO International Inc.
NA4830
ISO STANDARD - SERIES 48 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746409
- 40 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| O.D. | 190 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 168000 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 2500 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 150 mm |
| No. of Rows | Single |
| Component (I/R; O/R assembly) | LRT 15016540 |
| Series | NA48 |
| Static Load Rating | 446000 N |
| Overall Width | 40 mm |
| Limiting Speed - Grease | 1500 rpm |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Weight | 0.0 LB |
| EAN or UPC | 4549557060496 |
