IKO International Inc.
NA4826
ISO STANDARD - SERIES 48 - WITH INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #100746407
- 35 mm
- High Carbon Chrome Steel
| I.D. | 130 mm |
| Component (I/R; O/R assembly) | LRT 13014535 |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 1800 rpm |
| Static Load Rating | 340000 N |
| Temperature Range [Min] | -4 °F |
| O.D. | 165 mm |
| Series | NA48 |
| Overall Width | 35 mm |
| Dynamic Load Rating | 116000 N |
| No. of Rows | Single |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 3000 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4549557060472 |
