Skip to content Skip to navigation menu
Hydro-CraftHC-LIP-S-14-V

HC-LIP-S-14-V

14IN VITON LIP SEAL
Item #100362042
  • End Cover Replacement Seal for Size 14
  • Viton Lip Seal
Hydro-CraftHC-LIP-S-14-V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • End Cover Replacement Seal for Size 14
  • Viton Lip Seal

description

  • End cover replacement seals are available for new or retrofit applications and come with several different types of seal material. Available in Buna-N Lip Seal, EP Seal Kit, and Viton Lip Seal.
Material Viton Lip Seal
End Cover Size 14 in
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison