Skip to content Skip to navigation menu
Hydro-CraftEIM-16-1

EIM-16-1

ECONO-ISOLATOR STRAP - 1 HOLE
Item #102117978
  • 1-Hole Strap for Econo-Isolator Clamping System
  • Size 1 in
Hydro-CraftEIM-16-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-Hole Strap for Econo-Isolator Clamping System
  • Size 1 in

description

  • Inexpensive cushions to fit standard pipe straps. The Econo-Isolator offers a low-cost, high quality solution for use in plumbing, mechanical, and HVAC/R applications.

features

  • Easy mounting using readily-available brackets
  • Made from high quality Styrene Butadiene Rubber
Component 1 – Hole Strap
Size 1 in
System Type Econo-Isolator Clamping System
Weight 0.015 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison