- Bushing for Econo-Isolator Clamping System
- 2" Tube Size
description
- Inexpensive cushions to fit standard pipe straps. The Econo-Isolator offers a low-cost, high quality solution for use in plumbing, mechanical, and HVAC/R applications.
applications
- For use in plumbing, mechanical, and HVAC/R applications
features
- Easy mounting using readily-available brackets
- Made from high quality Styrene Butadiene Rubber
| Component | Bushing |
| Tube Size | 2 in |
| System Type | Econo-Isolator Clamping System |
| Weight | 1.1 LB |

