Skip to content Skip to navigation menu
Henkel Loctite88219

88219

MADE TO ORDER - CALL FOR PRICE
Item #100869081
  • LOCTITE SI 5999 Heavy Body RTV Silicone Flange Sealant
Henkel Loctite88219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE SI 5999 Heavy Body RTV Silicone Flange Sealant

description

  • LOCTITE® SI 5999 is grey silicone paste that offers non-corrosive gasketing and blow-out resistance. The product reduces migration of liquid product after application to the substrate. Designed for servicing, manufacturing, and rebuilding applications in automotive powertrain applications.

features

  • Non-corrosive
  • Cure: Room temperature vulcanizing (RTV)
  • Suitable for temperatures up to 250° C
  • Blow-out resistant
Weight 31.07 LB
EAN or UPC 79340201699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison