Skip to content Skip to navigation menu
Henkel Loctite434102

434102

(Legacy part 36484) 3921 LIGHT CURE ADHES 25ML SYR
Item #100867825
  • LOCTITE AA 3921 Light Cure Acrylic 25 ml Syringe
Henkel Loctite434102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA 3921 Light Cure Acrylic 25 ml Syringe

description

  • LOCTITE® AA 3921 is a light-cured, acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. The product offers a depth of cure >13 mm and a fixturing time of just 3 secs. Qualified to ISO 10993 for medical device applications such as bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies.

features

  • Also bonds metals, glass and ceramics in secs.
  • Particularly suited to stress-sensitive plastics
  • ISO 10993 qualified
  • Low viscosity
Weight 0.09 LB
EAN or UPC 79340364844
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison