Skip to content Skip to navigation menu
Henkel Loctite420494

420494

(Legacy part 98041) HYSOL 175-SPRAY-HT HOTMELT GUN
Item #100868368
  • Hysol® 175-SPRAY-HT for 1.75" dia PA sticks, high temp, pneumatic Each
Henkel Loctite420494
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hysol® 175-SPRAY-HT for 1.75" dia PA sticks, high temp, pneumatic Each

description

  • The LOCTITE® 175-SPRAY and 175-SPRAY-HT are industrial grade, handheld pneumatic hot melt applicators. The 175-SPRAY operating temperature is set at 180°C and the 175-SPRAY-HT operating temperature is set at 195°C. By using the air adjustment control, the dispense pattern can be varied from a narrow to a wide spiral spray pattern. The dispense quantity and timing are manually controlled with the trigger mechanism. Pneumatically powered dispensing reduces operator fatigue. A standard wide spray nozzle and dispenser stand are included as part of the system. Included in the Box: (1) 175-SPRAY or 175-SPRAY-HT Applicator, (1) Plastic Stand (1) Valve Body Air Line Adapter, (1) Standard Wide Spray Nozzle, (1) Operating Manual.

features

  • Automatic end-of-cycle purge to prevent nozzle clogging.
  • Innovative technology for small or large spray pattern.
  • Adjustable flow control for tailoring the spray pattern.
  • Pneumatically powered actuation to reduce operator fatigue.
  • High melt rate for maximum output.
Weight 5.51 LB
EAN or UPC 79340980419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison