
- Hysol® 175-SPRAYfor 1.75" diameter EVA sticks, pneumatic Each
description
- The LOCTITE® 175-SPRAY and 175-SPRAY-HT are industrial grade, handheld pneumatic hot melt applicators. The 175-SPRAY operating temperature is set at 180°C and the 175-SPRAY-HT operating temperature is set at 195°C. By using the air adjustment control, the dispense pattern can be varied from a narrow to a wide spiral spray pattern. The dispense quantity and timing are manually controlled with the trigger mechanism. Pneumatically powered dispensing reduces operator fatigue. A standard wide spray nozzle and dispenser stand are included as part of the system. Included in the Box: (1) 175-SPRAY or 175-SPRAY-HT Applicator, (1) Plastic Stand (1) Valve Body Air Line Adapter, (1) Standard Wide Spray Nozzle, (1) Operating Manual.
features
- Adjustable flow control for tailoring the spray pattern.
- Innovative technology for small or large spray pattern.
- Automatic end-of-cycle purge to prevent nozzle clogging.
- Pneumatically powered actuation to reduce operator fatigue.
- High melt rate for maximum output.
Weight | 4.95 LB |
EAN or UPC | 79340980372 |
