
- Hysol® 175-AIR Pneumatic for EVA material Each
description
- The LOCTITE® 175-AIR and 175-AIR-HT are industrial grade, handheld pneumatic hot melt applicators. A high adhesive dispense rate and large adhesive loading capacity are the trademarks of these applicators. The dispensers are ergonomically designed to heat, melt and dispense all LOCTITE Structural Hot Melt products and is designed for high volume, high production industrial environments. Included in the Box: (1) 175-AIR or 175-AIR-HT Hot Melt Applicator, (1) Dispenser Stand, (1) Operating Manual.
features
- Fixed precision temperature setting at 215°C.
- Designed for operator comfort and application control.
- Low actuation force to reduce finger fatigue.
- Electronic temperature control.
- Heater: (2) 250 Watt Stainless Steel Cartridges.
- Dispenses up to 8.8 lbs. per hour.
- 1 75 in. Polyshot™ Polyamide loading.
Weight | 4.67 LB |
EAN or UPC | 79340980365 |
